WIKA 4 x 1/2 in. 1000 psi Lower Mount Gauge in Stainless Steel

W9745718

Manufacturer Part #: 232.54

High Pressure

1000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Field liquid-fillable
  • Made in the USA
  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Lower Mount
High Pressure
1000
Low Pressure
0

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday