WIKA 4 x 1/4 in. 30 psi Stainless Steel Lower Mount Pressure Gauge

W52545652

Manufacturer Part #: 232.53

High Pressure

30

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
4 in
High Pressure
30
Maximum Temperature
140
Temperature Range
-40 to 140 Deg F
Type
W52545652

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday