50 psi Pressure Transmitter

You last purchased this on
 
WIKA

50 psi Pressure Transmitter

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

50 psi Pressure Transmitter

  • Fast #
  • Part #W50852485
  • Item #4933434
  • Manufacturer Part #50852485
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure transmitter model A-10 for general applications
  • Output signal rating 4-20 MA
  • Requires Certification

Specifications

Application:
Pressure
CSA Certified:
Yes
Cable Length (ft):
6 ft
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Pressure - High:
50
Pressure - Low:
0
Temperature Range:
0 to 80 Deg F
Tool Type:
Transmitter
UL Listed:
Yes
Volts:
30V