8/30V 100 psi Pressure Transmitter

You last purchased this on
 
WIKA

8/30V 100 psi Pressure Transmitter

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

8/30V 100 psi Pressure Transmitter

  • Fast #
  • Part #W50583662
  • Item #4932416
  • Manufacturer Part #50583662
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The rugged design provides resistance to vibration shock wide temperature variations rfi and other extreme environmental conditions that are typical of industrial and oem applications
  • Eliminates the need for soft sealing materials which may deteriorate over time
  • Pressure transmitter is precision engineered and manufactured to fit many industrial and oem pressure measurement applications
  • Mini din connector included
  • Primary applications include process control and automation, hydraulics, pneumatics, and machine controls
  • Requires Certification

Specifications

AMP:
0.004, 0.02
Application:
Pressure
CSA Certified:
Yes
End Connection 1:
MNPT
End Connection 2:
NPT
End Connections:
MNPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Pressure - Low:
0
Pressure - Maximum:
100 psi
Temperature Range:
32 to 176 Deg F
Tool Type:
Transmitter
UL Listed:
Yes
Volts:
30V