9 in. Industrial Glass Thermometer 30 to 240 deg F

Part #W9010300207WI  |  Item #1348163  |  Manufacturer Part #TI.9XXXXX

$ 84.29 EACH

Maximum Temperature:

240
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quick, easy-to-read temperature measurement for tough applications
  • Housings and spring mounted windows contribute to shock, impact and vibration resistance
  • Ideal choice for piping, HVAC/R applications, diesel engines and compressors
  • Mercury free solution

Not Approved for Potable Water Applications

Documents

Specifications

Color Finish: Black

Diameter: 3-1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 9 in

Material: Plastic

Material Type: Polyester

Maximum Temperature: 240

Temperature Range: 30 to 240 Deg F