4 x 1/4 in. NPT 300 psi Brass and Plastic Pressure Gauge

You last purchased this on
 
WIKA

4 x 1/4 in. NPT 300 psi Brass and Plastic Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

4 x 1/4 in. NPT 300 psi Brass and Plastic Pressure Gauge

  • Fast #
  • Part #W4280818
  • Item #3632298
  • Manufacturer Part #4280818
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with hydraulic and pneumatic pumps, compressors, water systems and regulators
  • Cleaned for oxygen service
  • Suitable for fluid medium which does not clog connection port or corrode copper alloy
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100
Application:
Fire Protection
CE Approved:
No
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Plastic
Material Type:
Polycarbonate
NSF Certified:
No
Pressure - High:
300
Pressure - Low:
0
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
-40 to 140 Deg F
UL Listed:
Yes