15 psi Liquid Filled Case Lower Mount Pressure Gauge
Model 213.53 15 psi Liquid Filled Case Lower Mount Pressure Gauge
Package Quantity Info:
EA: 1 IP: 5 CA: 20 PT: 1820-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bottom connection 1/4 in. brass
- For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
- Vibration resistant glycerin filled
- Most economical option
- Liquid filled for pulsation dampening
- Lead free models
- For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
- We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
- Especially robust design
- Scale ranges to 0 to 1,000 bar or 0 to 15,000 psi
Specifications
- ASME:
- ASME B40.100 Grade A
- Application:
- Compressors, Hydraulic, Measuring, Shipbuilding
- Collection:
- Model 213.53
- Color Finish Name:
- Natural
- Diameter:
- 4-21/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Length:
- 3-13/100 in
- Material:
- Aluminum, Copper Alloy, Glycerine, Plastic, Stainless Steel
- Material Type:
- ABS, 316L
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Pressure - High:
- 15000
- Pressure - Low:
- 0
- Pressure Class:
- 15#
- Product Type:
- Pressure Gauge
- Temperature Range:
- -20 to 60 Deg C
- Weight:
- 0.80 kg
- Width:
- 1-89/100 in