2-1/2 in. 200 psi 1/4 in. MNPT Dry Pressure Gauge Lead Free

You last purchased this on
 
WIKA

Model 232.54 2-1/2 in. 200 psi 1/4 in. MNPT Dry Pressure Gauge Lead Free

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

Model 232.54 2-1/2 in. 200 psi 1/4 in. MNPT Dry Pressure Gauge Lead Free

  • Fast #
  • Part #W9744940
  • Item #1344358
  • Manufacturer Part #232.54
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable pointer
  • Non filled
  • Can be recalibrated
  • Vibration and shock resistant (with liquid filling)
  • Accuracy 2-1/2" ± 0.25% of span
  • New FlexWindow™ option available on 2-1/2" gauges
  • Bourdon style with 316SS wetted parts
  • Stainless steel case
  • Pressure ranges up to 15,000 psi (1,000 bar)
  • All stainless steel construction
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100 Grade A
Application:
Chemical, Environmental Technology, Industrial, Mining, Offshore, Petrochemical, Power Substation
Collection:
Model 232.54
Color Finish Name:
Black, Stainless Steel, White
Depth:
1-8/25 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
A
Installation Type:
Lower Mount
Length:
2-19/100 in
Material:
Aluminum, Glass, Rubber, Stainless Steel
Material Type:
300, 304, 316, 316L, Buna-N
Maximum Temperature:
212
NEMA:
NEMA 4, NEMA 4X, NEMA IP65
NSF Certified:
No
Pressure - High:
200
Pressure - Low:
0
Product Type:
Pressure Gauge
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
Weight:
0.36 lb