WIKA

Bourdon 2-1/2 in.-30 hg Vac 0 psi 1/4 ins. MNPT Pressure Gauge

Part #W52571246  |  Manufacturer Part #52571246

Diameter:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safe for potable water applications
  • Dry;not fillable
  • Stainless steel case
  • Color/finish: black
  • Accuracy +/- 3-2/3% of span

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B40.100

Collection: Bourdon

Color Finish: Black, White Aluminum

Diameter: 2-1/2 in

End Connection 1: Lower Mount

End Connections: Lower Mount

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 0

Lead Law Compliant: Yes

Material: Brass, Copper Alloy, Plastic, Steel

Material Type: ABS

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Temperature Range: -40 to 140 Deg F

Type: Pressure Gauge