WIKA

Bourdon 2-1/2 in. 400 psi 1/4 in. MNPT Liquid Filled Gauge Lead Free

Part #W9767100  |  Manufacturer Part #213.53

High Pressure:

400
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibration resistant glycerin filled
  • Stainless steel case 2-1/2"
  • Bottom connection 1/4" brass
  • We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
  • For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
  • Liquid filled for pulsation dampening
  • Lead free models
  • For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
  • Most economical option

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B40.100

Collection: Bourdon

Color Finish: Black, Stainless Steel, White Aluminum

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Grade: A

High Pressure: 400

Lead Law Compliance Level: Not Approved for Potable Water Applications

Low Pressure: 0

Material: Copper Alloy, Stainless Steel

Material Type: 304 SS

Maximum Temperature: 140

NEMA Specifications: NEMA 4X, NEMA IP65

NSF Certified: No

Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)

Type: Pressure Gauge