2-1/2 in. 5000 psi Pressure Gauge
Bourdon 2-1/2 in. 5000 psi Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Especially robust design
- Vibration and shock resistant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B40.100 Grade 1A, ASME B40.100 Grade A
- Application:
- Hydraulic, Mining, Shipbuilding
- Collection:
- Bourdon
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Copper Alloy, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 5000
- Pressure - Low:
- 15
- Pressure - Maximum:
- 15000 psi
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)