2-1/2 in. 60 psi Dry Pressure Gauge
Model 232.54 2-1/2 in. 60 psi Dry Pressure Gauge
Frequently Purchased Together
Product Details
- All stainless steel construction
- Pressure ranges up to 15,000 psi
- Vibration and shock resistant
- New FlexWindow™ option available on 2-1/2" gauges
- Process industry - chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
- Suitable for gaseous or liquid media that will not obstruct the pressure system
- Intended for adverse service conditions where pulsating or vibration exists
- Weather tight (NEMA 4X/IP65)
- Vibration and shock resistant (with liquid filling)
Documents
Specifications
- ASME:
- ASME B40.100 Grade A
- Application:
- Chemical, Environmental Technology, Industrial, Mining, Offshore, Petrochemical, Power Substation
- Collection:
- Model 232.54
- Color Finish Name:
- Black, Stainless Steel, White
- Depth:
- 1-8/25 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Length:
- 2-19/100 in
- Material:
- Aluminum, Glass, Rubber, Stainless Steel
- Material Type:
- 300, 304, 316, 316L, Buna-N
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4, NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Product Type:
- Dry
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 0.36 lb