4 in. 100 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge

You last purchased this on
 
WIKA

XSEL® Model 232.34 4 in. 100 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

XSEL® Model 232.34 4 in. 100 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge

  • Fast #
  • Part #W9832373
  • Item #1336245
  • Manufacturer Part #233.54
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable pointer
  • Stainless steel case
  • Can be recalibrated
  • All stainless steel construction
  • Accuracy 4" ± 1% of span
  • Vibration and shock resistant (with liquid filling)
  • Bourdon style with 316SS wetted parts
  • Glycerin-filled
  • FlexWindow™ option with integrated pressure compensation and 100% case fill
  • Pressure ranges up to 15,000 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B40.100
Application:
Chemical, Environmental Technology, Mining, Offshore, Onshore, Petrochemical, Power Plants
Collection:
XSEL® Model 232.34
Color Finish Name:
Black, Stainless Steel, White
Depth:
1-19/20 in
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Installation Type:
Lower Mount
Material:
Aluminum, Glass, Glycerin, Rubber, Stainless Steel
Material Type:
300, 304, 316, 316L, Buna-N
Maximum Temperature:
212
NEMA:
NEMA IP54, NEMA IP65
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
Pressure - Maximum:
15000 psi
Product Type:
Pressure Gauge
Temperature Range:
-4 to 212 Deg F (-20 to 100 Deg C)
Weight:
1.76 lb