4 in. 1000 psi 1/4 in. MNPT Precision Test Gauge
Model 332.54 4 in. 1000 psi 1/4 in. MNPT Precision Test Gauge
Frequently Purchased Together
Product Details
- Supplied standard with padded carrying pouch
- All stainless steel construction
- Supplied standard with calibration test report
- 0.25% full scale accuracy
Documents
Specifications
- ASME:
- ASME B40.100 Grade 2A, ASME B40.100 Grade 3A
- Application:
- Measuring
- Collection:
- Model 332.54
- Color Finish Name:
- Black Aluminum, White Aluminum
- Diameter:
- 4-3/10 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 2A;3A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Glass, Rubber, Stainless Steel
- Material Type:
- Buna-N, 304, 316
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Pressure - High:
- 20000
- Pressure - Low:
- 15
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 1.25 lb
- Width:
- 1-19/20 in