Bourdon 4 in. 200 psi Dry Pressure Gauge

Part #W9745424  |  Item #1685192  |  Manufacturer Part #232.54

$ 147.30 EACH

High Pressure

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be recalibrated
  • Adjustable Pointer
  • Non filled
  • Stainless steel case
  • Bourdon style with 316SS wetted parts
  • Accuracy 4" ± 1% of span

Documents

Specifications

ASME Specifications: ASME B40.100

Collection: Bourdon

Color Finish: [White Aluminum, Black, Stainless Steel]

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Glass Type: Laminated

Grade: 1A

High Pressure: 200

Low Pressure: 0

Material: [Stainless Steel, Rubber]

Material Type: [304, 316 SS, Buna-N]

Maximum Temperature: 212

NEMA Specifications: [NEMA 4X, NEMA IP65]

NSF Certified: No

Product Type: Pressure Gauge

Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)