GE Valox® 9-240 Degree F Ti.901 Industrial Gauge

Part #W9010301207WI  |  Item #1922117  |  Manufacturer Part #TI.9XXXXX

$ 94.32 EACH

Temperature Range:

9 to 240 Deg F

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WIKA Industrial Glass Thermometers are ideal for process piping, HVAC/R and plumbing applications
  • Lower mount
  • Offers quick, easy-to-read temperature measurement for tough applications
  • Glass/mineral reinforced GE Valox® housings and spring mounted windows to contribute to impact, shock and vibration resistance
  • Temperature range: 30° F to 240° F

Not Approved for Potable Water Applications

Documents

Specifications

Collection: GE Valox®

Color Finish: Black

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 9 in

Material: Plastic

Material Type: Polyester

Maximum Temperature: 240

Temperature Range: 9 to 240 Deg F