1/2 in. 1500 psi NPT Transmitter Vacuum
1/2 in. 1500 psi NPT Transmitter Vacuum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Pressure - Maximum:
- 1500 psi
- Product Type:
- Transmitter Vacuum
- UL Listed:
- No