Wika Instrument 12/36V Pressure Transmitter

W525

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy 0.15 % span up to 600 psi
  • Easy push button programming
  • Ideal for elevated water tanks
  • Large LCD display includes bar graph
  • Particularly the integrated temperature compensation makes the process transmitter interesting for a wide range of applications
  • The LCD display is easy to read in any mounting position, even from a distance of up to 16'
  • The case is rotatable by 330° and the LCD display can be mounted in different positions, displaceable in 90° steps
  • The model process transmitter has been developed for applications which require an intelligent sensor
  • Turndown is 20 to 1

SPECIFICATIONS

End Connection 1
MNPT
End Connections
MNPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
High Pressure
15
Low Pressure
0
Material
Plastic, Stainless Steel
Material Type
316, PBT
Maximum Pressure
15 psi
NEMA Specifications
NEMA 4X
Temperature Range
-4 to 158 Deg F
Type
Pressure Transmitter
UL Listed
No
Volts
36V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday