Wika Instrument 140F Lower Mount Liquid Filled Case Pressure Gauge
W9767
High Pressure
SPECIFICATIONS
- ASME Specifications
- ASME B40.100 Grade A
- Color Finish
- Stainless Steel
- Diameter
- 2-1/2 in
- End Connection 1
- NPT
- Fitting Size 1
- 1/4 in
- Fitting Sizes
- 1/4 in
- High Pressure
- 60
- Low Pressure
- 0
- Material
- Brass, Copper Alloy, Plastic, Rubber, Stainless Steel
- Material Type
- 304 SS, 304L, ABS, Buna-N, EPDM
- Maximum Pressure
- 15000 psi
- Maximum Temperature
- 140
- NSF Certified
- No
- Temperature Range
- -20 to 60 Deg C (-4 to 140 Deg F)
- Type
- Pressure Gauge
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday