0 items

Wika Instrument 2-1/2 in. Stainless Steel Lower Mount Pressure Gauge

W97670

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cleaned for oxygen service
  • Intended for adverse service conditions where pulsating or vibration exists
  • Suitable for gaseous or liquid media that will not obstruct the pressure system
  • Vibration and shock resistant

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Stainless Steel
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
160
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-13/50 in
Low Pressure
0
Material
Brass, Stainless Steel
Maximum Temperature
140
NSF Certified
No
Temperature Range
-40 to 60 Deg C (-40 to 140 Deg F)

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday