0 items

Wika Instrument Bourdon 2-12/25 in. Liquid Filled Industrial Gauge

W9251

High Pressure

Starting at $124.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade 1A, ASME B40.100 Grade A
Collection
Bourdon
Color Finish
Stainless Steel
Diameter
2-12/25 in
End Connection 1
Lower Mount, NPT
End Connections
NPT;Lower Mount
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
1500
Low Pressure
0
Material
Stainless Steel
Material Type
316L
Maximum Pressure
15000 psi
Maximum Temperature
212
NSF Certified
No
Temperature Range
-4 to 140 Deg F
Type
Pressure Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday