Wika Instrument 2-1/2 x 1/4 in. Stainless Steel Lower Mount Glycerine Filled Pressure Gauge

W525548

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
2-1/2 in
End Connection 1
Lower Mount
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Material
Stainless Steel
Maximum Temperature
140
Temperature Range
-40 to 140 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday