0 items

Wika Instrument XSEL™ 4-1/2 in. Brass Dry Pressure Gauge

W98341

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy ±0.5%
  • Adjustable Pointer
  • Brass wetted parts
  • Warranty of 5 years

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
XSEL™
Color Finish
Black, Brass, White Aluminum
Diameter
4-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Grade
2A
High Pressure
15
Low Pressure
0
Material
Brass
Maximum Temperature
212
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
Temperature Range
-40 to 150 Deg F (-4 to 150 Deg F)
Type
Pressure Gauge

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday