0 items

Wika Instrument Bourdon 4 in. Glycerin Filled Pressure Gauge

W9832

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy 4" ± 1% of span
  • Adjustable Pointer
  • Bourdon style with 316SS wetted parts
  • Can be recalibrated
  • Glycerin-filled
  • Stainless steel case

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
Bourdon
Color Finish
Black, Stainless Steel, White Aluminum
Diameter
4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Glass Type
Laminated
Grade
1A
High Pressure
30
Material
Rubber, Stainless Steel
Material Type
304, 316 SS, Buna-N
Maximum Pressure
15000 psi
Maximum Temperature
212
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
Temperature Range
-40 to 140 Deg F (-4 to 140 Deg F)
Type
Pressure Gauge

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday