0 items

Wika Instrument Bourdon 4 in. Standard Pressure Gauge

W96990

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottom connection 1/4" brass
  • For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
  • For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
  • Lead free models
  • Liquid filled for pulsation dampening
  • Most economical option
  • Vibration resistant glycerin filled
  • We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
Bourdon
Color Finish
Black, Stainless Steel, White Aluminum
Diameter
4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Grade
1A
High Pressure
60
Material
Copper Alloy, Rubber, Stainless Steel
Material Type
304 SS, 304L, Buna-N, EPDM
Maximum Temperature
140
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
Temperature Range
-40 to 140 Deg F (-4 to 140 Deg F)
Type
Pressure Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday