Wika Instrument 4 x 1/4 in. Brass Lower Mount Pressure Gauge

W42559

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Low cost
  • Made in the USA
  • WIKA commercial series gauges are the ideal choice for general industrial applications compatible with Brass including: pumps, compressors, hydraulic and pneumatic equipment
  • Wide variety of sizes and configurations available

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
4 in
End Connection 1
Lower Mount, Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Low Pressure
0
Material
Brass, Copper Alloy, Plastic, Steel
Maximum Temperature
140
Temperature Range
-40 to 140 Deg F

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday