2-1/2 in. 160 psi 1/4 in MNPT Lead Free Brass Pressure Gauge
Bourdon 2-1/2 in. 160 psi 1/4 in MNPT Lead Free Brass Pressure Gauge
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel case
- Brass wetted parts with lead content less than 0.25%
- Vibration and shock resistant
- Lead-Free
- Safe for applications where water is anticipated to be used for human consumption
- For applications in which products must comply with the 2014 US Safe Drinking Water Act and NSF 61/372
- Intended for adverse service conditions where pulsating or vibration exists
- Weather tight (NEMA 4X/IP66)
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Drinking Water
- Collection:
- Bourdon
- Color Finish Name:
- White
- Depth:
- 1-13/50 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, ABS
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Pressure - Maximum:
- 600 psi
- Product Type:
- Glycerin Filled
- Temperature Range:
- -4 to 140 Deg F
- Weight:
- 0.44 lb