0 items

Wika Instrument Brass Bottom Mount Gauge

W4253

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Low cost
  • Made in the USA
  • WIKA Commercial Series Gauges are the ideal choice for general industrial applications compatible with brass including; pumps, compressors, hydraulic and pneumatic equipment
  • Wide variety of sizes and configurations available

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade B
Color Finish
Black
Diameter
2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Low Pressure
0
Material
Brass, Copper Alloy, Glass, Painted Steel, Plastic
Material Type
ABS
Maximum Pressure
6000 psi
Maximum Temperature
140
NSF Certified
No
Temperature Range
-40 to 60 Deg C (-40 to 140 Deg F)
Type
Pressure Gauge

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday