0 items

Wika Instrument Lower Mount Pressure Gauge

W42531

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cleaned for oxygen service
  • For use with hydraulic and pneumatic pumps, compressors, water systems and regulators
  • Suitable for fluid medium which does not clog connection port or corrode copper alloy

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Black
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Length
1-1/10 in
Low Pressure
0
Material
Brass, Copper Alloy
Maximum Temperature
140
NSF Certified
No
Temperature Range
-40 to 60 Deg C (-40 to 140 Deg F)

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday