0 items

Wika Instrument Pressure Transmitter

W50

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates the need for soft sealing materials which may deteriorate over time
  • Pressure transmitter is precision engineered and manufactured to fit many industrial and OEM pressure measurement applications
  • Primary applications include process control and automation, hydraulics, pneumatics, and machine controls
  • The rugged design provides resistance to vibration shock wide temperature variations RFI and other extreme environmental conditions that are typical of industrial and OEM applications

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
MNPT
End Connections
MNPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
High Pressure
15
Low Pressure
0
Material
Stainless Steel
Material Type
316L
Maximum Pressure
15 psi
Temperature Range
32 to 176 Deg F
Type
Pressure Transmitter
UL Listed
Yes
Volts
30V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday