Wika Instrument Pressure Transmitter

W5237

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A large number of options are available including different accuracy classes extended temperature ranges and customer specific pin assignments to provide compatibility with most industrial applications
  • Accuracy 0.5%
  • High performance design
  • Highly reliable transmitter that is not affected by most adverse environmental conditions
  • It features high accuracy a robust design and is available with an exceptional number of options that make it suitable for an extremely broad range of pressure measurement applications
  • Pressure transmitter is the ideal solution for customers with demanding performance requirements in many industrial applications
  • Reliable and accurate
  • Rugged construction for long life
  • This transmitter meets most application performance requirements when exposed to very low outdoor temperatures, extreme shock and vibration and aggressive media

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
MNPT
End Connections
MNPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
High Pressure
15
Lead Law Compliant
Yes
Low Pressure
0
Material
Stainless Steel
Material Type
316L
Maximum Pressure
15 psi
Temperature Range
32 to 176 Deg F
Type
Pressure Transmitter
UL Listed
Yes
Volts
36V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday