0 items

Wika Instrument Bourdon Tube Pressure Gauge

W50379607

High Pressure

Starting at $35.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade A
Collection
Bourdon
Color Finish
White
Diameter
2-69/100 in
End Connection 1
Lower Mount, NPT
End Connections
NPT;Lower Mount
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
200
Lead Law Compliant
Yes
Material
Aluminum, Copper Alloy, Plastic
Material Type
ABS
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Temperature Range
-40 to 140 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday