Wika Instrument U-Dim Thermowell

W75TH2R0CC

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Straight, stepped and tapered shank configurations
  • WIKA thermowells are recommended for hostile and aggressive media applications of bimetal thermometers
  • Wide variety of materials available flanged, threaded, welded and sanitary process connections

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
1-5/8 in
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Stainless Steel
Type
Thermowell

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday