0 items

Wika Instrument Up to 550F Bimetal Thermometer

W33025D26G4

Temperature Range

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All stainless steel construction
  • External re-calibration set screw
  • WIKA Process Grade Bimetal Thermometers feature durable construction to provide lasting service for almost every industrial application
  • Wide variety of sizes and configurations

SPECIFICATIONS

ASME Specifications
ASME B40.3
Color Finish
Stainless Steel
Diameter
3 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in
Material
Stainless Steel
Maximum Temperature
1000
Temperature Range
Up to 550 Deg F

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday