0 items

Wika Instrument Lower Mount Dry Case Process Gauge

W9834

High Pressure

Starting at $142.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Liquid-filled versions for pulsation and vibration control
  • Made in the USA
  • WIKA process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
  • Wide variety of materials and configurations available

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Black
Diameter
4-1/2 in
End Connection 1
Lower Mount
Fitting Size 1
1/2 in
High Pressure
3000
Low Pressure
0
Material
Fiberglass, Plastic, Stainless Steel
Material Type
Thermoplastic
Pressure Class
0-3000#
Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday