WIKA

LS-10 0-15 psi Level Transmitter 45 ft. cable with LevelGuard

Part #W52713040  |  Manufacturer Part #52713040

Volts:

30V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged 316L SS body and cable
  • The LS-10 liquid level transmitter is designed for economical and reliable level measurement in water and wastewater treatment plants, wells, holding tanks, wet wells and rivers
  • The LS-10 provides a 2-wire loop powered 4-20 mA output with an accuracy of 0.25 percentage of span
  • The WIKA LevelGuard™ attachment for submersible transmitters is designed for difficult level sensing applications where, sludge, slurry or turbulence may be present
  • Other cable lengths available upon request

Specifications

AMP: 0.02

Cable Length ft : 45 ft

High Pressure: 15

Low Pressure: 0

Material: Stainless Steel

Material Type: 316 SS

Type: W52713040

Volts: 30V