LS-10 0-5 psi Level Transmitter 25 ft. cable with LevelGuard

You last purchased this on
 
WIKA

LS-10 0-5 psi Level Transmitter 25 ft. cable with LevelGuard

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

LS-10 0-5 psi Level Transmitter 25 ft. cable with LevelGuard

  • Fast #
  • Part #W50415671
  • Item #5090107
  • Manufacturer Part #50415671
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The LS-10 liquid level transmitter is designed for economical and reliable level measurement in water and wastewater treatment plants, wells, holding tanks, wet wells and rivers
  • The LS-10 provides a 2-wire loop powered 4-20 mA output with an accuracy of 0.25 percentage of span
  • Rugged 316L SS body and cable
  • Other cable lengths available upon request
  • The WIKA LevelGuard™ attachment for submersible transmitters is designed for difficult level sensing applications where, sludge, slurry or turbulence may be present
  • Requires Certification

Specifications

AMP:
0.02
Cable Length (ft):
25 ft
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Material Type:
316 SS
Pressure - High:
5
Pressure - Low:
0
Volts:
30V