WIKA

XSEL® 15000 psi Liquid Filled Industrial Gauge

Part #W9834138  |  Manufacturer Part #233.34

High Pressure:

15000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME B40.100 Grade 1A, ASME B40.100 Grade 2A]

Collection: XSEL®

Color Finish: Black

Diameter: 5 in

End Connection 1: [NPT, Lower Mount]

End Connections: NPT;Lower Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 15000

Low Pressure: 15

Material: [Plastic, Stainless Steel]

Material Type: [316L, Thermoplastic]

Maximum Pressure: 30000 psi

Maximum Temperature: 212

NSF Certified: No

Temperature Range: -4 to 140 Deg F

Type: W9834138