200 psi Lower Mount Dry Case Process Gauge
XSEL® 200 psi Lower Mount Dry Case Process Gauge
Frequently Purchased Together
Product Details
- Wide variety of materials and configurations available
- Liquid-filled versions for pulsation and vibration control
- WIKA process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
- Made in the USA
Documents
Specifications
- ASME:
- ASME B40.100
- Collection:
- XSEL®
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel, Fiberglass, Plastic, Aluminum, Rubber
- Material Type:
- 316L, Buna-N, Reinforced Thermoplastic
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Pressure - Maximum:
- 30000 psi
- Product Type:
- Pressure Gauge
- Temperature Range:
- -40 to 100 Deg C (-40 to 212 Deg F)