WIKA

XSEL™ 4-1/2 in.-30 hg 0 psi 1/4 in. MNPT Dry Pressure Gauge Lead Free

Part #W9834036  |  Manufacturer Part #212.34

Diameter:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty of 5 years
  • Adjustable Pointer
  • Brass wetted parts
  • Accuracy ±0.5%

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B40.100

Collection: XSEL™

Color Finish: [White Aluminum, Black, Brass]

Diameter: 4-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Grade: 2A

High Pressure: 0

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Temperature: 212

NEMA Specifications: [NEMA 4X, NEMA IP65]

NSF Certified: No

Temperature Range: -40 to 150 Deg F (-4 to 150 Deg F)

Type: Pressure Gauge