4-1/2 in. 30 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge Lead Free
XSEL® Model 233.34 4-1/2 in. 30 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge Lead Free
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable pointer
- Accuracy ±0.5% accuracy
- Warranty of 5 years
- Excellent load-cycle stability and shock resistance
- Wide variety of materials and configurations available
- Vibration-resistant; glycerin-filled
- Wika process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
- Made in the USA
- With case filling (model 233.34) for applications with high dynamic pressure loads and vibrations
- Safety version with solid baffle wall designed in compliance with the requirements and test conditions of ASME B 40.100
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B40.100
- Application:
- Chemical, Environmental Technology, Mining, Offshore, Onshore, Petrochemical, Power Plants
- Collection:
- XSEL® Model 233.34
- Color Finish Name:
- Black
- Depth:
- 3-31/100 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 2A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Glass, Plastic, Pocan®, Rubber, Stainless Steel
- Material Type:
- 316L, NBR, Thermoplastic
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Product Type:
- Pressure Gauge
- Temperature Range:
- -4 to 212 Deg F (-20 to 100 Deg C)
- Weight:
- 3 lb