WIKA

XSEL™ 4-1/2 in. 300 psi 1/4 in. MNPT Brass Lower Mount Pressure Gauge

Part #W9834176  |  Item #1347992  |  Manufacturer Part #212.34

$ 122.71 EACH

High Pressure:

300
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  15
  • Pallet:  270

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty of 5 years
  • Adjustable Pointer
  • Brass wetted parts
  • Accuracy ±0.5%

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B40.100

Collection: XSEL™

Color Finish: [White Aluminum, Black, Brass]

Diameter: 4-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Grade: 2A

High Pressure: 300

Lead Law Compliance Level: Not Approved for Potable Water Applications

Low Pressure: 0

Material: Brass

Maximum Temperature: 212

NEMA Specifications: [NEMA 4X, NEMA IP65]

NSF Certified: No

Temperature Range: -40 to 150 Deg F (-4 to 150 Deg F)

Type: Pressure Gauge