Wilbur Curtis Company

1-1/5 x 18-3/20 in. Label

Part #WWC39753  |  Manufacturer Part #WC-39753

Width:

18-3/20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 1-1/5 in

Length: 17-7/10 in

NSF Certified: No

Product Type: Control Panel

UL Listed: No

Width: 18-3/20 in