Wilbur Curtis Company

1-19/20 x 7-1/5 in. Heater for Model GEM3IF Satellite Server

Part #WWC37543  |  Manufacturer Part #WC-37543

Brand Model Compatibility:

Model GEM3IF Satellite Server
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Model GEM3IF Satellite Server

Height: 1-19/20 in

Length: 6-7/20 in

NSF Certified: No

Product Type: Heater

UL Listed: No

Width: 7-1/5 in