Wilbur Curtis Company

1-3/4 x 3-13/20 in. Power Module for Model PC-3GT, PC-4GT and PC-5GT Coffee Stations

Part #WWC780  |  Manufacturer Part #WC-780

Brand Model Compatibility:

Model PC-3GT, PC-4GT and PC-5GT Coffee Stations
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Model PC-3GT, PC-4GT and PC-5GT Coffee Stations

Height: 1-3/4 in

Length: 6-3/20 in

NSF Certified: No

Product Type: Power Module

UL Listed: No

Width: 3-13/20 in