Wilbur Curtis Company

1-9/10 x 3-3/10 in. Shank Faucet with Shield Base

Part #WWC1901A  |  Manufacturer Part #WC-1901A

Width:

3-3/10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 1-9/10 in

Length: 5-9/20 in

NSF Certified: No

Product Type: Faucet

Width: 3-3/10 in