Wilbur Curtis Company

13/20 x 5-9/20 in. Sprayhead Assembly for Model TLP, TLP12A and TLP12A19 Brewers

Part #WWC29030  |  Manufacturer Part #WC-29030

Brand Model Compatibility:

Model TLP, TLP12A and TLP12A19 Brewers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Model TLP, TLP12A and TLP12A19 Brewers

Height: 13/20 in

Length: 4-7/20 in

NSF Certified: No

Product Type: Sprayhead Assembly

UL Listed: No

Width: 5-9/20 in