Wilbur Curtis Company

26 x 18-11/100 in. 15.0A 120/220V Twin Airpot Coffee Brewer

Part #WD1000GT63A000  |  Manufacturer Part #D1000GT63A000

Width:

18-11/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This unit's pre-infusion and pulse brew options are designed to extract maximum flavor from gourmet coffee while its cold water brew lock-out feature prevents it from brewing when water is below the optimum temperature
  • The two brew heads on this model are easily programmed independently of each other for versatile brewing options
  • Brew directly into airpots for short-term storage and dispensing 14-3/4" twin airpot coffee brewer
  • 74 ounce brew capacity per side
  • Use with two standard 2.2-2.5L Airpots - Airpot servers sold separately
  • UL and NSF Listed and comes with a NEMA 5-15P plug and must be hired wired
  • Electrical: 23 Amps, 220 Volts, 2,800 Watts, 60 Hertz
  • Water source: direct connection (Does not feature a hot water faucet)
  • Pressure: 20-90 PSI
  • Overall dimensions: 16-1/2" x 18" x 25-1/4"

Specifications

AMP: [15.0, 12.7]

Capacity: 2.5 L

Control Type: Digital

Depth: 20-19/50 in

Height: 26 in

Material: Stainless Steel

NSF Certified: Yes

Power Source: Electric

UL Listed: Yes

Volts: 120/220V

Watts: 2800

Width: 18-11/100 in

Wire Gauge: 2/3 ga