Wilbur Curtis Company

28-1/2 in. Coffee Decanter in Black

Part #W70280000306  |  Manufacturer Part #70280000306

Width:

28-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No “O” Rings Or Glue Sealants - Patented Multi-Tooth, Non-Removable Conical Interlock Mechanism With Vinyl Sealing Gaskets. This Provides For Long-Term Performance Without The Need For Sealants Or Glues To Attach The Bowl To The Handle Or Degrade And Leach Into Product
  • Robust Polypropylene Handles - Impact Resistant, Break Proof, Chemical Resistant And Dishwasher Safe. Extended Handle Design And Ergonomic Standoff Provide Protection From Hot Glass During Gripping, Serving Tilt, Replacement And Un-Gripping
  • Baked-On Graphics - Logos Won’t Chip, Peel Or Flake. Provides Longer Service Life With “Like-New” Look

Specifications

Depth: 21-1/2 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Polypropylene

Height: 15 in

Material: Glass, Plastic

Power Source: Electric

Width: 28-1/2 in