Wilbur Curtis Company

3/4 x 4-1/8 in. Dip Tray

Part #WDTP13  |  Manufacturer Part #DTP-13

Width:

4-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of stainless steel for long-lasting durability and easy cleaning
  • Large capacity makes it ideal for use throughout the day
  • Construction: Stainless Steel
  • Length: 13"
  • Width: 4-1/8"
  • Height: 3/4"

Specifications

Height: 3/4 in

Length: 13 in

Material: [Stainless Steel, Plastic]

NSF Certified: No

Product Type: Tray

UL Listed: No

Width: 4-1/8 in